Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Long Flute, 0.0650", Material - Machining: Carbide
Mfr # 10265
Zoro # G7225750
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.5000" (1/2)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.0635"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 10265
- Zoro # G7225750
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0635" |
Milling Dia. | 0.0650" |
Cutter Dia. | 0.0650" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
SAE or Metric | SAE |
Coating | C4 |
Overall Reach | 1.0000" (1) |
Reach | (15x) |
LOC Multiple | (7x) |
Description
0.0650" Cutter DIA x 0.5000" (1/2) Length of Cut x 1.0000" (1) Reach Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Tap, 5/16"-18, Carbon Steel, Thread Direction: Right Hand (1327)
- DEWALT Nutsetter, 1/4In Hex, 2-9/16In L, Steel (25 Pack) (DW2221IRB)
- HALDER SIMPLEX Secural Dead Blow Hammer Replacement Fac (3511.045)
- BETA Tool Cart, 3 Drawer, Red, Sheet Metal, 30 in W x 18 in D x 35 in H (051000603)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 5/8" (71408-C4)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8) (71408)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74125)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32) (922793-C3)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16) (939562)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16), Number of Flutes: 4 (841862)
- OSG End Mill, Carbide, 1/32, 4 FL, SGL Ball End (404-0312-BN)
- Harvey Tool Ball End Mills