Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Number of Flutes: 3
Mfr # 13862-C3
Zoro # G7185065
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.5000" (1/2)
- Shank Dia. 1/8"
- Milling Dia. 1/16"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 13862-C3
- Zoro # G7185065
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Shank Dia. | 1/8" |
Milling Dia. | 1/16" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0605" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0620" (1/16) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Reach | (16x) |
SAE or Metric | SAE |
Coating | C3 |
LOC Multiple | (8x) |
Overall Reach | 1.0000" (1) |
Description
0.0620" (1/16) Cutter DIA x 0.5000" (1/2) Length of Cut x 1.0000" (1) Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 3 FL, 82 Deg, 1/8, Carbide (55750)
- YG-1 TOOL CO Shrink Fit Holder Coolant Channel Type (VK028J)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- WESTWARD 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (5MT22)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16), Number of Flutes: 4 (841862)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0470" (3/64) (74347-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16) (861262)
- HARVEY TOOL 0.118in. 3 mm Cutter dia x 0.177in. Length of Cut x 1.42in. Reach Carbide Ball End Mill, 3 Flutes (35605)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0156" (1/64), Shank Dia.: 1/8" (49515)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute (40120-C4)
- YG-1 TOOL CO Ball End Mill, Single End, 7/8", Cobalt (43394CC)
- Harvey Tool Ball End Mills