Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Flute, 0.1406" (9/64), Shank Dia.: 3/16"
Mfr # 34109
Zoro # G7092507
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 1.1250" (1-1/8)
- Shank Dia. 3/16"
- Milling Dia. 9/64"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 34109
- Zoro # G7092507
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1.1250" (1-1/8) |
Shank Dia. | 3/16" |
Milling Dia. | 9/64" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.1406" (9/64) |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (8x) |
Description
0.1406" (9/64) Cutter DIA x 1.1250" (1-1/8) Length of Cut Carbide Ball End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Snap-Off Utility Knife Snap-Off, 6 1/2 in L (10-151)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 90 deg. (CF121PF)
- METABO Fast Battery Charger, ASC 145, 12V-36V, (ASC 145)
- IRWIN GLASS/TILE DRLBT 1/4X4"" (50516)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0312" (1/32), Finish - Machining: Uncoated (71331)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0150" (1/64) (65215)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16), Number of Flutes: 4 (841862)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Finish - Machining: Uncoated (13862)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - Single Flute, 0.3750" (3/8) (869624)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.1250" (1/8) (12008)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-6X)
- Harvey Tool Ball End Mills