Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Flute 0.0780" (5/64) Cutter DIA x 0.5500" Length of Cut
Mfr # 861478-C3
Zoro # G602588620
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.5500"
- Shank Dia. 0.1250" (1/8)
- Finish C3
- Cutting Dia. 0.0780" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 861478-C3
- Zoro # G602588620
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.5500" |
Shank Dia. | 0.1250" (1/8) |
Cutting Dia. | 0.0780" (5/64) |
Overall Length | 2.5000" (2-1/2) |
Details
Number of Flutes | 3 |
Finish | C3 |
LOC Multiple | (7x) |
SAE or Metric | SAE |
Description
0.0780" (5/64) Cutter DIA x 0.5500" Length of Cut Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 1/16" Diameter 4-Flute Ball Nose Stub Length TiAlN Coated Carbide End Mill (102685)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985600)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- STAHLWILLE TOOLS Set: Combination ratcheting Wrenchs OPEN-RATCH 12-pcs. (96401712)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74425-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1180", Length of Cut: 0.3540" (74418-C3)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (894908)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0930" (3/32) (62093)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0080", Number of Flutes: 4 (74308-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.0930" (3/32), Finish - Machining: Uncoated (895793)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-3/4" x 1-5/8 (A-4056-B)
- Harvey Tool Ball End Mills