Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Flute 0.0620" (1/16) Cutter DIA x 0.6250" (5/8) Length of Cut
Mfr # 966010-C4
Zoro # G902588085
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0150" (1/64)
- Shank Dia. 0.1250" (1/8)
- Cutting Dia. 0.0100"
- Finish C4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 966010-C4
- Zoro # G902588085
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0150" (1/64) |
Shank Dia. | 0.1250" (1/8) |
Cutting Dia. | 0.0100" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0092" |
Details
Number of Flutes | 3 |
Finish | C4 |
SAE or Metric | SAE |
Overall Reach | 0.1000" |
Reach | (10x) |
LOC Multiple | (1.5x) |
Description
0.0100" Cutter DIA x 0.0150" (1/64) Length of Cut x 0.1000" Reach Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Throttle Valve (2921-302)
- WIHA Precision Screwdriver Set, Torx(R), 6 pcs. (26790)
- DEWALT Insert Bit, 1/4In, Slotted, 10-12, 1In (50 Pack) (DWA1SL10IRB)
- TITAN Chain Wrench, 12" (21370)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32), Number of Flutes: 4 (74393)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Material - Machining: Carbide (49608-C4)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute (40120-C4)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Ball (808808)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (74393-C3)
- HARVEY TOOL End Mill for Hardened Steels - Finishers - Ball, 0.0150" (1/64) (31415-C6)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- Harvey Tool Ball End Mills