Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Flute, 0.0080"
Mfr # 32208
Zoro # G7185309
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0400"
- Single End/Double End Single End
- Shank Dia. 1/8"
- Milling Dia. 0.0080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 32208
- Zoro # G7185309
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0400" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0080" |
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.0080" (.2 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Material - Machining | Carbide |
Coolant Through | N |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Center Cutting | N |
LOC Multiple | (5x) |
Weldon Flat | N |
Chip-Breaker | N |
Coating | UN |
Description
0.0080" Cutter DIA x 0.0400" Length of Cut Carbide Ball End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 18 Piece High Speed Steel M2.5-M12 Tap & Drill Combo Set (1011-0020)
- TENG TOOLS 8" 1000V Insulated Heavy Duty Mega Bite Side Cutting Pliers-MBV44 (MBV442-8)
- KNIPEX High Leverage Diagonal Cutters, 7 1/4" H (74 01 180)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0312" (1/32), Finish - Machining: Uncoated (71331)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0470" (3/64) (65247)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.0780" (5/64), Shank Dia.: 1/8" (944278-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (880660-C6)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16) (35662-C3)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16), Number of Flutes: 4 (841862)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (41071)
- Harvey Tool Ball End Mills