Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Deburring End Mill
Mfr # 892212-C3
Zoro # G500449054
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 0.5610"
- Single End/Double End Single Ended
- Shank Dia. 0.1875" (3/16)
- Finish C3
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 892212-C3
- Zoro # G500449054
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.5610" |
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.1875" (3/16) |
Details
Single End/Double End | Single Ended |
Finish | C3 |
SAE or Metric | SAE |
Coolant Through | N |
Right Hand Teeth | 16 |
Chip-Breaker | N |
Weldon Flat | N |
Center Cutting | N |
LOC Multiple | (3x) |
Left Hand Teeth | 13 |
Description
0.1875" (3/16) Cutter DIA x 0.5610" Length of Cut Carbide Deburring Ball End Mill, 16 RH Teeth, 13 LH Teeth, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, 5/8"-11, 4 Flutes, Oxide (384655)
- SQUARE D 6PK Load Cent Screw (S106)
- BONDHUS 22 Piece Metric/SAE Hex Key Set, 20199 (20199)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0551)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802145)
- HARVEY TOOL 0.118in. 3 mm Cutter dia x 0.177in. Length of Cut x 1.42in. Reach Carbide Ball End Mill, 3 Flutes (35605)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0310" (1/32) (24531-C3)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.5000" (1/2) (12032)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0400", Finish - Machining: Amorphous Diamond (74040-C4)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 2" (BEF-075-900-3K)
- Harvey Tool Ball End Mills