Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Deburring End Mill, 0.0310" (1/32), Shank Dia.: 1/8"
Mfr # 892131-C3
Zoro # G7184977
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 0.0930" (3/32)
- Single End/Double End Single Ended
- Shank Dia. 0.1250" (1/8)
- Finish C3
- Cutting Dia. 0.0310" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 892131-C3
- Zoro # G7184977
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Shank Dia. | 0.1250" (1/8) |
Cutting Dia. | 0.0310" (1/32) |
Milling Dia. | 1/32" |
Overall Length | 2.5000" (2-1/2) |
Details
Single End/Double End | Single Ended |
Finish | C3 |
Material - Machining | Carbide |
Coolant Through | N |
Finish - Machining | AlTiN |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Weldon Flat | N |
Right Hand Teeth | 12 |
Left Hand Teeth | 10 |
Chip-Breaker | N |
Center Cutting | N |
Description
0.0310" (1/32) Cutter DIA x 0.0930" (3/32) Length of Cut Carbide Deburring Ball End Mill, 12 RH Teeth, 10 LH Teeth, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Floor Drill Press, Belt Drive, 3/4 hp, 115/230 V, 16 1/2 in Swing, 16 Speed (354169)
- JOKARI Replacemnt Blade for Flat Cable Stripper (29030)
- ESTWING Serrated Blade Cable Splicing Scissors and Sheepsfoot Knife Combo Set (42467)
- VEGA Hex 3/32 Power Bit x 2-3/4 (170H0664A)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Material - Machining: Carbide (49608-C4)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0310" (1/32) (24531-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0400", Finish - Machining: Amorphous Diamond (74040-C4)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Number of Flutes: 4 (74339)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0150" (1/64), Shank Dia.: 1/8" (74315-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Length of Cut: 0.1170" (74339-C3)
- MICRO 100 Carbide End Mill, Dia 0.016, Cut L 0.024 (BMS-016-2)
- Harvey Tool Ball End Mills