Shop All Square End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Square
Mfr # 861620
Zoro # G700448987
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0300"
- Single End/Double End Single Ended
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 861620
- Zoro # G700448987
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0300" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0192" |
Cutting Dia. | 0.0200" (.5 mm) |
Details
Number of Flutes | 4 |
Single End/Double End | Single Ended |
Finish | UN |
Coolant Through | N |
Overall Reach | 0.1000" |
Center Cutting | N |
Chip-Breaker | N |
Reach | (5x) |
SAE or Metric | SAE |
Weldon Flat | N |
LOC Multiple | (1.5x) |
Description
0.0200" (.5 mm) Cutter DIA x 0.0300" Length of Cut x 0.1000" Reach Carbide Square End Mill, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST Multi-purpose Cantilever Clamp, 6" Jaw O (K060TFDW)
- KO-KEN Socket 45mm 12 Point 68mm 3/4 Sq. Drive (6405M-45)
- FREUD Panel Pilot Router Bit, 1/4" Cutting Dia. (26-100)
- OTC Replacement 1/2". Collet/Pin Assembly (OTC4581-1)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8) (14608)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square (801762)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0020", Length of Cut: 0.0030" (13902)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0200" (967020-C6)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.1250" (1/8) (902208)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4) (993716-C4)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/4 x 1-1/2, Number of Flutes: 4 (CCMG-2424-ALTIN)
- Harvey Tool Square End Mills