Shop All Square End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Square, 0.4375" (7/16), Finish - Machining: AlTiN
Mfr # 991928-C3
Zoro # G7236969
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.6560" (21/32)
- Shank Dia. 7/16"
- Overall Length 8.0000" (8)
- Milling Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 991928-C3
- Zoro # G7236969
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.6560" (21/32) |
Shank Dia. | 7/16" |
Overall Length | 8.0000" (8) |
Milling Dia. | 7/16" |
Neck Dia. | 0.4150" |
Cutter Dia. | 0.4375" (7/16) |
Shank Diameter | 0.4375" (7/16) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Overall Reach | 5.8750" |
SAE or Metric | SAE |
Reach | (13.5x) |
LOC Multiple | (1.5x) |
Coating | C3 |
Description
0.4375" (7/16) Cutter DIA x 0.6560" (21/32) Length of Cut x 5.8750" Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Metal case folding SAE from 0.050” to 3/16” hex keys (4978)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- MILWAUKEE TOOL Cable Head Accessory Case (48-53-2839)
- KLEIN TOOLS 9 1/2 in Linemans Plier High Leverage, Steel (HD213-9NE)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0400" (934840)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square (878293)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0930" (3/32) (972093-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0625" (1/16) (51862)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0470" (3/64), Material - Machining: Carbide (60747)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 3/4x3/4x3x5-1/4 (C32038)
- Harvey Tool Square End Mills