Shop All Square End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Square, 0.1090" (7/64)
Mfr # 956902-C3
Zoro # G7067009
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.3270"
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 956902-C3
- Zoro # G7067009
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3270" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 7/64" |
Neck Dia. | 0.1075" |
Neck Length | 0.2430" |
Cutter Dia. | 0.1090" (7/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Coolant Through | N |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
LOC Multiple | (3x) |
Center Cutting | N |
Reach | (5x) |
Overall Reach | 0.5700" |
Weldon Flat | N |
SAE or Metric | SAE |
Chip-Breaker | N |
Coating | C3 |
Description
0.1090" (7/64) Cutter DIA x 0.3270" Length of Cut x 0.5700" Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK100 (3906-300-32-100)
- WESTWARD 1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 6-3/4" L, Chrome Finish (54RY23)
- S & W MANUFACTURING Pull Ring, Non Lock, P, 3/8-16" (NSSTPRW38)
- BETA Offset Hexagon Key Wrench, 13mm (000960130)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.1250" (1/8), Shank Dia.: 1/2" (41199)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (51893)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2031" (13/64), Number of Flutes: 2 (72190)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4) (993716)
- ZORO SELECT End Mill, 1/8" Dia, 1-1/8" Cut, Carbide (273-126112)
- Harvey Tool End Mills