Shop All Square End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Square, 0.0930" (3/32), Finish - Machining: Uncoated
Mfr # 861693
Zoro # G7081544
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1390"
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 861693
- Zoro # G7081544
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1390" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0915" |
Milling Dia. | 3/32" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0930" (3/32) |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coolant Through | N |
SAE or Metric | SAE |
Chip-Breaker | N |
Weldon Flat | N |
Center Cutting | N |
Coating | UN |
LOC Multiple | (1.5x) |
Overall Reach | 0.5000" (1/2) |
Reach | (5x) |
Description
0.0930" (3/32) Cutter DIA x 0.1390" Length of Cut x 0.5000" (1/2) Reach Carbide Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP OXA-10 Knurling, Turning & Facing Holder 250-010 (3900-5470) (3900-5470)
- K TOOL INTL 5-Ton Ratcheting Gear Puller (BLP/RT/5T)
- MITUTOYO Dial Test Indicator (513-424-10T)
- PROTO Case, Blow Molded, for Puller Sets (J4951PB)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16), Shank Dia.: 1/8" (897962)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.2500" (1/4), Overall Length: 4" (34716)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115-C8)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (49908)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1875" (3/16) (58412)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799315-C6)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/8x1/4, Number of Flutes: 4 (CCMGS40-404)
- Harvey Tool Square End Mills