Shop All Square End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Square, 0.0930" (3/32)
Mfr # 874193-C3
Zoro # G7176638
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1390"
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 874193-C3
- Zoro # G7176638
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1390" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0915" |
Milling Dia. | 3/32" |
Cutter Dia. | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coolant Through | N |
Overall Reach | 0.7500" (3/4) |
Reach | (8x) |
LOC Multiple | (1.5x) |
Coating | C3 |
SAE or Metric | SAE |
Weldon Flat | N |
Center Cutting | N |
Chip-Breaker | N |
Description
0.0930" (3/32) Cutter DIA x 0.1390" Length of Cut x 0.7500" (3/4) Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA C HSS Adjustable Reamer 19/32" - 21/32" (DWRRADJC)
- TENG TOOLS 1/2" Drive High Torque Mini Compact Air Impact Wrench (ARWM12M)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-6336)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214ESB)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm (900457-C8)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (48915-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.4375" (7/16), Finish - Machining: AlTiN (991928-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0310" (1/32) (33231)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0470" (3/64), Material - Machining: Carbide (60747)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- WIDIA End Mill, 0.5000 in. Milling Dia., I2S (I2S0500T100R)
- Harvey Tool End Mills