Shop All Square End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Square, 0.0780" (5/64), Neck Length: 0.2660"
Mfr # 76478
Zoro # G7047077
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.2340" (15/64)
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Neck Dia. 0.0765"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 76478
- Zoro # G7047077
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2340" (15/64) |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0765" |
Milling Dia. | 5/64" |
Neck Length | 0.2660" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0780" (5/64) |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Reach | (6x) |
Overall Reach | 0.5000" (1/2) |
Coating | UN |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.0780" (5/64) Cutter DIA x 0.2340" (15/64) Length of Cut x 0.5000" (1/2) Reach Carbide Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE CONTACT WHEEL (DB11281)
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 10Mm Fm (M-10MM13)
- VEGA INDUSTRIES Square 2 Power Bit x 3-1/2" Extra Hard (190R2AX)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YU78)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.0937" (3/32) (902193)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (35862)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16), Material - Machining: Carbide (76462-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (49916)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Shank Dia.: 1/8" (836320-C3)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x1-1/4x3-1/4 (C41257)
- Harvey Tool End Mills