Shop All Square End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Square, 0.0620" (1/16)
Mfr # 990262
Zoro # G7187515
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0930" (3/32)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Length 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 990262
- Zoro # G7187515
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.0930" (3/32) |
Milling Dia. | 1/16" |
Neck Dia. | 0.0670" (1.7 mm) |
Minor Diameter | 0.0570" |
Cutter Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Overall Reach | 0.5000" (1/2) |
Neck Angle | 2 |
Coating | UN |
Tapered Reach | 0.3750" (3/8) |
Description
0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut x 2° 0.5000" (1/2) Taper Reach Carbide Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BRAKE DRUM AND ROTOR PULLER (KH833)
- DRILLCO 3/4, High Spiral Flute 1/2 Shank Construction Reamer (428A148)
- BON TOOL Bon 13-143 Wedge Darby, Mag 48" (13-143)
- BIG HORN 20 Inch Plastic Contour Gauge Duplicator (19062)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Finish - Machining: Uncoated (13940)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Length of Cut: 1/2" (31893-C3)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3750" (3/8), Number of Flutes: 4 (920624)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Finish - Machining: AlTiN (834193-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (60308)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0781" (5/64) (51178)
- CLEVELAND 2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 1/4x1/4x1-1/4x3 (C84006)
- Harvey Tool Square End Mills