Shop All Square End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Square, 0.0600"
Mfr # 992560-C3
Zoro # G7088998
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1800"
- Shank Dia. 1/8"
- Overall Length 2.0000" (2)
- Milling Dia. 0.0600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 992560-C3
- Zoro # G7088998
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1800" |
Shank Dia. | 1/8" |
Overall Length | 2.0000" (2) |
Milling Dia. | 0.0600" |
Neck Length | 0.5400" |
Neck Dia. | 0.0585" |
Cutter Dia. | 0.0600" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Reach | (12x) |
SAE or Metric | SAE |
Coating | C3 |
Overall Reach | 0.7200" |
LOC Multiple | (3x) |
Description
0.0600" Cutter DIA x 0.1800" Length of Cut x 0.7200" Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/2 Square 250mm Z-series 1/2 Sq. Drive (4760Z-250)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 0.0079" (CCGT32505MFPR1225)
- QUALTECH Taper Length Drill, Series DWDTLCT, 5364 Drill Size Fraction, 08281 Drill Size Decimal Inch (DWDTLCT53/64)
- DRILL AMERICA #1-#60 60Pc. Cobalt Jobber Length Drill Bit Set (DWD60J-CO-SET)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0781" (5/64) (51178)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (779612-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square (801762)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1250" (1/8), Finish - Machining: Uncoated (50208)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (51893)
- HARVEY TOOL End Mill for Composites - Square, 0.0620" (1/16), Length of Cut: 0.1860" (920962)
- Harvey Tool Square End Mills