Shop All Square End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Square, 0.0400", Material - Machining: Carbide
Mfr # 992540-C3
Zoro # G7227826
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1200"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Neck Dia. 0.0385"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 992540-C3
- Zoro # G7227826
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1200" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0385" |
Neck Length | 0.3600" |
Milling Dia. | 0.0400" |
Cutter Dia. | 0.0400" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Overall Reach | 0.4800" |
Reach | (12x) |
Coating | C3 |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.0400" Cutter DIA x 0.1200" Length of Cut x 0.4800" Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6In Extension 7/16In Shank (EX1006)
- BONDHUS Set 10 Cushion Grip Loop Hex T-Handle 9" 3/32-3/8", w/stand (46590)
- GEARWRENCH 5/16" 90-Tooth 12 Point Reversible Ratcheting Wrench (86641)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34277)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115-C8)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (49908)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0400" (934840)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0200" (977320-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16), Finish - Machining: Uncoated (49862)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (993345)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, Bright (284-000120)
- Harvey Tool End Mills