Shop All Square End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Square, 0.0400"
Mfr # 956840
Zoro # G7178625
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1200"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Neck Length 0.0830"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 956840
- Zoro # G7178625
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1200" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Neck Length | 0.0830" |
Neck Dia. | 0.0385" |
Milling Dia. | 0.0400" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0400" |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Overall Reach | 0.2030" (13/64) |
Reach | (5x) |
Description
0.0400" Cutter DIA x 0.1200" Length of Cut x 0.2030" (13/64) Reach Carbide Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1420 HSS Straight Shank Chucking Reamer (DWRR.1420)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934933)
- APOLLO TOOLS Tool Box, Metal, Pink, 14 in W (DT5010P)
- KIPP Cam Lever Adjustable Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X30)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0930" (3/32), Shank Dia.: 1/8" (60793)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (35425-C4)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4) (993716-C4)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1090" (7/64) (48707)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0250" (73025)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (52508-C4)
- Harvey Tool Square End Mills