Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Corner Radius
Mfr # 966470-C3
Zoro # G904197445
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0200"
- Number of Flutes 4
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.1050"
- Cutter Dia. 0.0700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 966470-C3
- Zoro # G904197445
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0200" |
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.1050" |
Cutter Dia. | 0.0700" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
LOC Multiple | (1.5x) |
Coating | C3 |
SAE or Metric | SAE |
Description
0.0700" Cutter DIA x 0.0200" Radius x 0.1050" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- IRWIN 12 in Straight Jaw GrooveLock Plier (4935098)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-20)
- DRILL AMERICA 5/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5/64)
- HARVEY TOOL .3mm Cutter dia. x 0.0030 in. Radius x 0.0360 in. Carbide Corner Radius End Mill, 4 Flutes (47212-C3)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0930" (3/32), Number of Flutes: 5 (852193-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Corner Radius: 0.0300" (937602-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0930" (3/32) (37193)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32410-C3)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (780616)
- HARVEY TOOL Concave Radius End Mill, 0.6250" (5/8), Radius: 1/8" (32808-C3)
- Harvey Tool End Mills