Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Corner Radius
Mfr # 28693-C4
Zoro # G000448663
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0300"
- Number of Flutes 4
- Single End/Double End Single Ended
- Finish C4
- Shank Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 28693-C4
- Zoro # G000448663
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0300" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.2790" |
Milling Dia. | 0.0930" (3/32) |
Details
Number of Flutes | 4 |
Single End/Double End | Single Ended |
Finish | C4 |
Chip-Breaker | N |
Center Cutting | N |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Coolant Through | N |
Weldon Flat | N |
Description
0.0930" (3/32) Cutter DIA x 0.0300" Radius x 0.2790" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, Amorphous Diamond Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Hex Demo 8" x 8" Tamper Plate (48-62-4055)
- CUSTOM BUILDING PRODUCTS Nonsand Grout Wht 25Lb (WDG25)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.008 (111100800)
- M.A. FORD Twister Hi-Roc Drill, 3.60Mm (20014170)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16) (929412-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0150" (1/64) (26315-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0600", Material - Machining: Carbide (37160-C3)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (780616)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute (801162)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (779416)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia (MEF-045-500-3-005)
- Harvey Tool Corner Radius End Mills