Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Corner Radius, 0.1000"
Mfr # 958899-C3
Zoro # G7247286
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0300"
- Number of Flutes 4
- Shank Dia. 1/8"
- Milling Dia. 0.1000"
- Length of Cut 0.1500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 958899-C3
- Zoro # G7247286
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0300" |
Shank Dia. | 1/8" |
Milling Dia. | 0.1000" |
Length of Cut | 0.1500" |
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.1000" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Coating | C3 |
Description
0.1000" Cutter DIA x 0.0300" Radius x 0.1500" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455538)
- WARWOOD TOOL 5' Slate Bar (51030)
- GEARWRENCH 21mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86721)
- SEGOMO TOOLS 2x Emergency Escape Safety Hammers, Car Window Breaker, Seat Belt Cutter (T07021)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0930" (3/32) (864193)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0930" (3/32) (889893-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0930" (3/32) (28693-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (865720)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32410-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0500" (28150-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64), Material - Machining: Carbide (38378)
- Harvey Tool Corner Radius End Mills