Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Corner Radius, 0.0780" (5/64)
Mfr # 957178
Zoro # G7167215
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0250"
- Number of Flutes 4
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.2340" (15/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 957178
- Zoro # G7167215
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0250" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.2340" (15/64) |
Milling Dia. | 5/64" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0780" (5/64) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (3x) |
Description
0.0780" (5/64) Cutter DIA x 0.0250" Radius x 0.2340" (15/64) Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade (534146)
- HYDE Rasp Drywall Pocket Size (09985)
- KLEIN TOOLS Flip Impact Socket, 3/4 and 13/16-Inch (66074)
- LINK HANDLES Potato Hook Handle, 48", Clear (66826)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0700" (27270)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.2500" (1/4), Corner Radius: 0.0200" (959316-C6)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.5000" (1/2) (12232)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0300" (27230-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (36205)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0620" (1/16) (45562)
- GS TOOLING 3/4" Dia x 3/4" Shank 0.045" Radius 2-Flute Reg Length Corner Radius Blue Series Carbide End Mills (101164)
- Harvey Tool End Mills