Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Corner Radius, 0.0470" (3/64)
Mfr # 28147-C3
Zoro # G7073214
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0150" (1/64)
- Number of Flutes 4
- Shank Dia. 1/8"
- Milling Dia. 3/64"
- Length of Cut 0.1410"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 28147-C3
- Zoro # G7073214
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0150" (1/64) |
Shank Dia. | 1/8" |
Milling Dia. | 3/64" |
Length of Cut | 0.1410" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0470" (3/64) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Coating | C3 |
Description
0.0470" (3/64) Cutter DIA x 0.0150" (1/64) Radius x 0.1410" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Slotted Screwdriver 5/32 in Round (26042)
- GEDORE Pin Punch Set, 6 pcs., Plastic Holder (116 A)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- DRILL AMERICA m21x1.75 HSS Metric Hand Tap (DWTSMT21X1.75)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0200", Material - Machining: Carbide (26320-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius (889516-C8)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Corner Radius: 0.0300" (937602-C3)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.2500" (1/4), Number of Flutes: 2 (12216)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0700" (37170)
- HARVEY TOOL .3mm Cutter dia. x 0.0030 in. Radius x 0.0360 in. Carbide Corner Radius End Mill, 4 Flutes (47212-C3)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98947)
- Harvey Tool End Mills