Shop All Ball End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Ball
Mfr # 904431-C3
Zoro # G700449120
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0930" (3/32)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0300"
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 904431-C3
- Zoro # G700449120
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0300" |
Cutting Dia. | 0.0310" (1/32) |
Overall Length | 1.5000" (1-1/2) |
Details
Number of Flutes | 4 |
Finish | C3 |
Reach | (8x) |
LOC Multiple | (3x) |
Overall Reach | 0.2500" (1/4) |
SAE or Metric | SAE |
Description
0.0310" (1/32) Cutter DIA x 0.0930" (3/32) Length of Cut x 0.2500" (1/4) Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-05)
- DYNABRADE PAD HOOK FACE F/10800 SANDER (DB57953)
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5332H)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Male Threaded Stud Knurled Knobs 4PK (78005)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32) (922793-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16), Neck Dia.: 0.0605" (35662)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0312" (1/32), Finish - Machining: Uncoated (71331)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Number of Flutes: 3 (13862-C3)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Material - Machining: Carbide (49608-C4)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 0.1880" (962408)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 1/8x3/8x3/8x2-5/16 (C42109)
- Harvey Tool End Mills