Shop All Ball End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Ball
Mfr # 805762
Zoro # G900448824
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1860"
- Single End/Double End Single Ended
- Shank Dia. 0.1250" (1/8)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 805762
- Zoro # G900448824
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1860" |
Shank Dia. | 0.1250" (1/8) |
Cutting Dia. | 0.0620" (1/16) |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0605" |
Details
Number of Flutes | 4 |
Single End/Double End | Single Ended |
Finish | UN |
Reach | (6x) |
Coolant Through | N |
Weldon Flat | N |
SAE or Metric | SAE |
Chip-Breaker | N |
Overall Reach | 0.3750" (3/8) |
Center Cutting | N |
LOC Multiple | (3x) |
Description
0.0620" (1/16) Cutter DIA x 0.1860" Length of Cut x 0.3750" (3/8) Reach Carbide Ball End Mill, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Reverse Ratcheting Box Wrench Standard (68203)
- MAKITA LXT 3/8" /1/4" Sq. Drive Ratchet Ki, 18V (XRW01SR1)
- CTA MANUFACTURING PRY BAR PLASTIC XL (CTA5160)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (98100)
- HARVEY TOOL End Mill for Hardened Steels - Finishers - Ball, 0.0150" (1/64) (31415-C6)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0310" (1/32) (24531-C3)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (880660-C6)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Material - Machining: Carbide (49608-C4)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8) (71408)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN08)
- Harvey Tool End Mills