Shop All Ball End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Ball
Mfr # 805762-C3
Zoro # G800448832
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1860"
- Single End/Double End Single Ended
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 805762-C3
- Zoro # G800448832
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1860" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0605" |
Cutting Dia. | 0.0620" (1/16) |
Details
Number of Flutes | 4 |
Single End/Double End | Single Ended |
Finish | C3 |
Overall Reach | 0.3750" (3/8) |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Chip-Breaker | N |
Coolant Through | N |
Center Cutting | N |
Reach | (6x) |
Weldon Flat | N |
Description
0.0620" (1/16) Cutter DIA x 0.1860" Length of Cut x 0.3750" (3/8) Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32" HSS Black Oxide Jobber Length Drill Bit (DWDN9/32)
- CONBRACO INDUSTRIES Conbraco Tool Pex Crimp Combo 1/2-3/4In 69PTKH0014C (7005317)
- DYNABRADE Dynabug Ii Orbital Sander 3-1/4In X 5In (58505)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (98099)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1090" (7/64) (74409-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32), Number of Flutes: 4 (74393)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802115-C6)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0310" (1/32) (24531-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0080", Number of Flutes: 4 (74308-C3)
- HARVEY TOOL 0.118in. 3 mm Cutter dia x 0.177in. Length of Cut x 1.42in. Reach Carbide Ball End Mill, 3 Flutes (35605)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-015-100)
- Harvey Tool End Mills