Shop All Ball End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Ball
Mfr # 76831-C4
Zoro # G904197513
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0930" (3/32)
- Overall Length 1.5000" (1-1/2)
- Shank Diameter 0.1250" (1/8)
- Reach (9x)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 76831-C4
- Zoro # G904197513
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0310" (1/32) |
Neck Dia. | 0.0300" |
Details
Number of Flutes | 4 |
Reach | (9x) |
Overall Reach | 0.2790" |
Coating | C4 |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.0310" (1/32) Cutter DIA x 0.0930" (3/32) Length of Cut x 0.2790" Reach Carbide Ball End Mill, 4 Flutes, Amorphous Diamond Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/32 2 Flute Carbide Endmill Single End Stub Length (5430381)
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 12 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121112X12)
- CHICAGO PNEUMATIC 2" Stroke Straight Air Chipping Hammer 2600 bpm (CP9373-2R)
- BOSCH Cordless Rotary Hammer, 18V, 3 1/2" W (GBH18V-21N)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Number of Flutes: 4 (74339)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0080", Number of Flutes: 4 (74308-C3)
- HARVEY TOOL 0.118in. 3 mm Cutter dia x 0.177in. Length of Cut x 1.42in. Reach Carbide Ball End Mill, 3 Flutes (35605)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (74393-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.0930" (3/32), Finish - Machining: Uncoated (895793)
- MICRO 100 Carbide End Mill, Dia 2.5mm, Cut L 3.8mm (BMSM-025-2X)
- Harvey Tool End Mills