Shop All Ball End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Ball 0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut
Mfr # 805808
Zoro # G502588355
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.3750" (3/8)
- Shank Dia. 0.1250" (1/8)
- Cutting Dia. 0.1250" (1/8)
- Neck Dia. 0.1210"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 805808
- Zoro # G502588355
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.3750" (3/8) |
Shank Dia. | 0.1250" (1/8) |
Cutting Dia. | 0.1250" (1/8) |
Neck Dia. | 0.1210" |
Overall Length | 2.0000" (2) |
Details
Number of Flutes | 4 |
Finish | UN |
Overall Reach | 0.7500" (3/4) |
Reach | (6x) |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut x 0.7500" (3/4) Reach Carbide Ball End Mill, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 11/32"-Spline (JSCV11)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88714)
- DYNABRADE Air Orbital Sander, 0.45HP, 8 In. (58445)
- LENOX 8" L x General Purpose Cutting Reciprocating Saw Blade (20577850R)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16), Shank Dia.: 1/8" (851062)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0590", Length of Cut: 0.1770" (74359-C3)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 0.1880" (962408)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.1875" (3/16), Shank Dia.: 1/8" (24712-C3)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802115-C6)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.2500" (1/4), Overall Length: 3" (24716)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-232)
- Harvey Tool End Mills