Shop All Ball End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16)
Mfr # 861262
Zoro # G7233776
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1860"
- Shank Dia. 1/8"
- Neck Dia. 0.0605"
- Milling Dia. 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 861262
- Zoro # G7233776
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1860" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0605" |
Milling Dia. | 1/16" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0620" (1/16) |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Reach | (15x) |
Coating | UN |
Overall Reach | 0.9500" |
LOC Multiple | (3x) |
Description
0.0620" (1/16) Cutter DIA x 0.1860" Length of Cut x 0.9500" Reach Carbide Ball End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 11.3 in. L, Chrome Plated (SRH31210)
- QUALTECH Extra Length Drill, Series DWDDL, 18 Drill Size Fraction, 0125 Drill Size Decimal Inch, 8 (DWDDL8X1/8)
- KNIPEX 6 19/64 in Duckbill Plier Plastic Coated Handle (33 03 160)
- ECLIPSE Traditional Angle Vice Plates 8" (EMV8)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.0930" (3/32) (877193)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802115-C6)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute (40120-C4)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Length of Cut: 0.1170" (74339-C3)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.1250" (1/8) (65308)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.5000" (1/2) (12032)
- GS TOOLING 9/16" Diameter x 9/16" Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills (104772)
- Harvey Tool Ball End Mills