Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.1875" (3/16)
Mfr # 58412
Zoro # G7036909
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.2810" (9/32)
- Shank Dia. 3/16"
- Overall Length 6.0000" (6)
- Neck Dia. 0.1830"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 58412
- Zoro # G7036909
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2810" (9/32) |
Shank Dia. | 3/16" |
Overall Length | 6.0000" (6) |
Neck Dia. | 0.1830" |
Milling Dia. | 3/16" |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.1875" (3/16) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Overall Reach | 3.7500" (3-3/4) |
Coating | UN |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Reach | (20x) |
Description
0.1875" (3/16) Cutter DIA x 0.2810" (9/32) Length of Cut x 3.7500" (3-3/4) Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Shank Drill Bit, #40, L 2 1/8, M2 (16W738)
- DRILLCO 51/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E151)
- ROTHENBERGER Hole Saw Kit, 6 Pieces, Tungsten Carbide (105302)
- DRILL AMERICA 7/32" Quick Change Hex Shank Drill Bit (KFDHEX7/32)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (49916)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (779612-C3)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1875" (3/16), Shank Dia.: 1/8" (907812)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (33615-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Number of Flutes: 4 (14020)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0930" (3/32) (930893-C8)
- Harvey Tool Square End Mills