Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.1180", Overall Length: 4"
Mfr # 977405-C3
Zoro # G7239279
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1770"
- Shank Dia. 1/8"
- Overall Length 4.0000" (4)
- Neck Dia. 0.1165"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 977405-C3
- Zoro # G7239279
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1770" |
Shank Dia. | 1/8" |
Overall Length | 4.0000" (4) |
Neck Dia. | 0.1165" |
Milling Dia. | 0.1180" |
Cutter Dia. | 0.1180" (3 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Reach | (18x) |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Coating | C3 |
Overall Reach | 2.1250" (2-1/8) |
Description
0.1180" Cutter DIA x 0.1770" Length of Cut x 2.1250" (2-1/8) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #10-32 H2 3 Flt. Bottom Hand Tap (008264AS)
- WILTON Magnetic Jaw Cap, 4 1/2, Rubber, PK2 (R-4.5)
- WILLIAMS Williams Single Ratchet Box Wrench, 2-1/8" (RB-68)
- MILWAUKEE TOOL 9 pc. HOLE DOZER Large Diameter Bi-Metal Hole Saw Set (49-22-4009)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (896316)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.3125" (5/16), Finish - Machining: Uncoated (920120)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0250" (73025)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1250" (1/8), Finish - Machining: Uncoated (50208)
- MICRO 100 Square End Mill, 57/64" Cut L, Unfinished (MEF-078-900)
- Harvey Tool End Mills