Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.1000", Material - Machining: Carbide
Mfr # 982200-C3
Zoro # G7235998
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1500"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.0985"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 982200-C3
- Zoro # G7235998
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1500" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0985" |
Milling Dia. | 0.1000" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1000" |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Reach | (10x) |
Coating | C3 |
Overall Reach | 1.0000" (1) |
Description
0.1000" Cutter DIA x 0.1500" Length of Cut x 1.0000" (1) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX QuickSet Water Pump Pliers, 10 (87 22 250)
- HHIP 5/32 X 3/8" Swivel Dovetail Clamp (4401-0468)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- SUNEX SKT SET 1/2" DR 10 PC DEEP METRIC UNIV I (SU2658)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- HARVEY TOOL End Mill for Aluminum Alloys - Square (858624)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000" (73100-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1250" (1/8), Finish - Machining: Uncoated (50208)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (888415)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (13615-C3)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-090K)
- Harvey Tool End Mills