Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.1000"
Mfr # 13700
Zoro # G7210859
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.7500" (3/4)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.0985"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 13700
- Zoro # G7210859
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.7500" (3/4) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0985" |
Milling Dia. | 0.1000" |
Cutter Dia. | 0.1000" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Overall Reach | 1.2500" (1-1/4) |
SAE or Metric | SAE |
Coating | UN |
Reach | (12x) |
LOC Multiple | (7x) |
Description
0.1000" Cutter DIA x 0.7500" (3/4) Length of Cut x 1.2500" (1-1/4) Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 5/16" to 9/16" dia. (90582)
- HHIP 12"/300mm/Fraction Electronic Caliper (4100-3512)
- DEWALT FLEXVOLT Diamond Cutting Wheel, 9" Concrete Cutoff Saw Blade (DWAFV8900)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 8 pt Standard Depth, Black Oxide (J7420S)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0420", Number of Flutes: 4 (73042)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0620" (1/16) (14062-C3)
- HARVEY TOOL 0.0750 in. 1.9 mm Cutter dia. x 0.2250 in. x 3/4 Reach Carbide Square End Mill, 4 Flutes (846175-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1875" (3/16), Number of Flutes: 3 (896312-C8)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8) (14608)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 7/8"x7/8"x2"x4-1/4" (C75236)
- Harvey Tool Square End Mills