Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0950"
Mfr # 10095
Zoro # G7060194
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.7500" (3/4)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 0.0950"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 10095
- Zoro # G7060194
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.7500" (3/4) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.0950" |
Neck Dia. | 0.0935" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0950" |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
Overall Reach | 1.2500" (1-1/4) |
Reach | (13x) |
SAE or Metric | SAE |
Coating | C4 |
LOC Multiple | (7x) |
Description
0.0950" Cutter DIA x 0.7500" (3/4) Length of Cut x 1.2500" (1-1/4) Reach Carbide Square End Mill, 3 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 Piece Tool Kit Caliper Micrometer Combination Square (4902-0009)
- BOSCH Fast Spiral 7/16In x 4In x 6In (BM2013)
- MITUTOYO Electronic Digital Protractor, 6 In, SPC (950-318)
- BOSCH NailKiller Auger, 3/4In x 7-1/2In, Tube (NKST12)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (35862)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16), Material - Machining: Carbide (76462-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (35425-C4)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.5000" (1/2), Number of Flutes: 4 (914132)
- HARVEY TOOL End Mill for Medium Alloy Steels - Square, 0.0780" (5/64), Length of Cut: 5/8" (62878-C6)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.2500" (1/4), Finish - Machining: Uncoated (60816)
- MELIN TOOL CO Fine Rough End Mill, Square, HSS, 2" x 2", Shank Dia.: 1-1/4" (CFP-4064-TICN)
- Harvey Tool Square End Mills