Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0930" (3/32)
Mfr # 972093-C3
Zoro # G7235745
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1390"
- Shank Dia. 1/8"
- Overall Length 4.0000" (4)
- Milling Dia. 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 972093-C3
- Zoro # G7235745
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1390" |
Shank Dia. | 1/8" |
Overall Length | 4.0000" (4) |
Milling Dia. | 3/32" |
Neck Dia. | 0.0915" |
Cutter Dia. | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Overall Reach | 2.8120" (2-13/16) |
Coating | C3 |
Reach | (30x) |
Description
0.0930" (3/32) Cutter DIA x 0.1390" Length of Cut x 2.8120" (2-13/16) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #4 3-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFG4)
- WESTWARD Nut Driver, 9.0mm, Hollow, Fluted, 3 in. (10J246)
- MILWAUKEE TOOL 13mm Flex Head Ratcheting Combination Wrench (45-96-9613)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8-24", 2" dia. (ACK-024B)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Shank Dia.: 1/8" (73040-C4)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16), Shank Dia.: 1/8" (897962)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4), Length of Cut: 3/4" (994416)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (51893)
- HARVEY TOOL 0.0470 in. 3/64 Cutter dia x 0.1410 in. Length of Cut Carbide Square End Mill, 5 Flutes (742047)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115-C8)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: NACRO (MEFM-008-400K)
- Harvey Tool Square End Mills