Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0930" (3/32)
Mfr # 945593-C3
Zoro # G7062949
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1390"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 945593-C3
- Zoro # G7062949
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1390" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 3/32" |
Neck Dia. | 0.0915" |
Cutter Dia. | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Overall Reach | 0.3750" (3/8) |
Reach | (4x) |
LOC Multiple | (1.5x) |
Coating | C3 |
SAE or Metric | SAE |
Description
0.0930" (3/32) Cutter DIA x 0.1390" Length of Cut x 0.3750" (3/8) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL W Style: W-163 Die (49-16-W163)
- DIABLO 4 in. High Carbon Steel T-Shank Jig Saw Blade 6 TPI 5 pk (DJT144D5)
- DRILL AMERICA 1/2"-28 HSS Hand Tap Set (DWTST1/2-28S)
- HHIP #30 NMTB X 1-1/2" Shell End Mill Holder (3900-0745)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 4 (73036)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0390", Length of Cut: 0.4800" (34939)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (58408)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Shank Dia.: 0.1181" (907808)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", Cobalt (07097CN)
- Harvey Tool End Mills