Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0780" (5/64)
Mfr # 48978-C3
Zoro # G7047086
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1170"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 48978-C3
- Zoro # G7047086
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1170" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 5/64" |
Neck Dia. | 0.0765" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0780" (5/64) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coating | C3 |
Overall Reach | 1.1870" (1-3/16) |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Reach | (15x) |
Description
0.0780" (5/64) Cutter DIA x 0.1170" Length of Cut x 1.1870" (1-3/16) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8in-16 X 12in UNC HSS Pulley Tap (DWTET12X3/8-16)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (NA-1)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1804RF)
- HYDE Joint Knife, Flexible, 3", Carbon Steel (06351)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1250" (1/8) (35008)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (896316)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0600", Shank Dia.: 1/8" (897960)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (35415)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0530", Number of Flutes: 2 (72053)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 7/16x1/2x1x4-1/8 (C39585)
- Harvey Tool Square End Mills