Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0700"
Mfr # 34670
Zoro # G7037076
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1050"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.0685"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 34670
- Zoro # G7037076
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1050" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0685" |
Milling Dia. | 0.0700" |
Cutter Dia. | 0.0700" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Overall Reach | 0.5700" |
Reach | (8x) |
LOC Multiple | (1.5x) |
Coating | UN |
Description
0.0700" Cutter DIA x 0.1050" Length of Cut x 0.5700" Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Heavy Split Gloves, Leather, XL, PK12 (IC5DP/XL)
- SUPER TOOL Chucking Reamer, 0.7345 In., 6 Fl, Carb Tip (56557345)
- GROZ Handle Sledge Hammers, 10 lb., 30" (34514)
- GEDORE Open Ended Wrench, 22mm (894 22)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0620" (1/16), Length of Cut: 3/4" (69162-C6)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2031" (13/64), Number of Flutes: 2 (72190)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000", Shank Dia.: 1/8" (72100)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Length of Cut: 1/2" (31893-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 2 (13936)
- YG-1 TOOL CO Square End Mill, Single End, 7/8", Cobalt (08394)
- Harvey Tool Square End Mills