Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0620" (1/16), Finish - Machining: Uncoated
Mfr # 33262
Zoro # G7062179
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0930" (3/32)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 33262
- Zoro # G7062179
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/16" |
Neck Dia. | 0.0605" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0620" (1/16) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Overall Reach | 0.3120" (5/16) |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (1.5x) |
Reach | (5x) |
Description
0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut x 0.3120" (5/16) Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Starter Kit (48-59-1880)
- HHIP 1/8 X 3" 10 Pair Precision Parallel Set (3900-3012)
- WESTWARD Mechanics Drill, HSS, 21/64,135 Deg (2UFW4)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type, 0.65" c'bore (1202BA)
- HARVEY TOOL 0.075in. 1.9 mm Cutter dia. x 0.225in. x .75 in. 3/4 Reach Carbide Square End Mill, 4 Flutes (846175)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0240", Number of Flutes: 2 (72024)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.4375" (7/16), Finish - Machining: AlTiN (991928-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Roughers - Square (769112)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.1250" (1/8) (902208)
- WIDIA End Mill, 0.1875 in. Milling Dia., I2S (I2S0188T062R)
- Harvey Tool End Mills