Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0620" (1/16)
Mfr # 969662
Zoro # G7065119
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0930" (3/32)
- Shank Dia. 1/8"
- Overall Length 3.0000" (3)
- Neck Dia. 0.0605"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 969662
- Zoro # G7065119
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Shank Dia. | 1/8" |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.0605" |
Milling Dia. | 1/16" |
Cutter Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (1.5x) |
Coating | UN |
Reach | (22x) |
Overall Reach | 1.3750" (1-3/8) |
SAE or Metric | SAE |
Description
0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut x 1.3750" (1-3/8) Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Drywall Utility Saw, 6 In L, 8 TPI, Sharp (22)
- UNCLE MIKES Bag/Tote, Car Seat, Organizer, Black, 1680D x 1680D Side-Armor (53561)
- WESTWARD Snap Ring Straight Tip Head, 1.2 (ASRSTH12)
- WILLIAMS Williams Magnetic Pick Up Tool, 5 Lb (40152)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0280", Shank Dia.: 1/8" (13928)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Square, 0.1250" (1/8), Finish - Machining: Uncoated (24208)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (888415)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1250" (1/8), Finish - Machining: Uncoated (50208)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1875" (3/16), Number of Flutes: 3 (896312-C8)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt, Number of Flutes: 6 (08427)
- Harvey Tool Square End Mills