Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0620" (1/16)
Mfr # 850262-C3
Zoro # G7036050
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0930" (3/32)
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 850262-C3
- Zoro # G7036050
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/16" |
Neck Dia. | 0.0605" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0620" (1/16) |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Coolant Through | N |
Weldon Flat | N |
Chip-Breaker | N |
Reach | (11x) |
SAE or Metric | SAE |
Center Cutting | N |
LOC Multiple | (1.5x) |
Coating | C3 |
Overall Reach | 0.6870" (11/16) |
Description
0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut x 0.6870" (11/16) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1128)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LXH9)
- URREA Hammer, machined black head 32Oz (1332PN)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 - (230S6150)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square (801762)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0930" (3/32) (874193-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (58408)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0420", Number of Flutes: 4 (73042)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (35862)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (781416-C3)
- ZORO SELECT End Mill, Uncoated, 0.500" Shank dia. (RFA30500)
- Harvey Tool End Mills