Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0620" (1/16)
Mfr # 13662
Zoro # G7069705
original price:
$58.79
20% off
new price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.5000" (1/2)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.0605"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 13662
- Zoro # G7069705
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0605" |
Milling Dia. | 1/16" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0620" (1/16) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Reach | (16x) |
Coating | UN |
SAE or Metric | SAE |
LOC Multiple | (8x) |
Overall Reach | 1.0000" (1) |
Description
0.0620" (1/16) Cutter DIA x 0.5000" (1/2) Length of Cut x 1.0000" (1) Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter 8mm 6 Point 50mm Magnet 1/4 Hex Drive (115.50-8)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1155T)
- RIDGID Drain Cleaner Accessory (64338)
- MITUTOYO Dial Test Indicator Ti-111H (513-401-10H)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1250" (1/8) (923108)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1875" (3/16), Overall Length: 2" (72187)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (49916)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Number of Flutes: 1 (52508)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (51208)
- HARVEY TOOL 0.0750 in. 1.9 mm Cutter dia. x 0.2250 in. x 3/4 Reach Carbide Square End Mill, 4 Flutes (846175-C3)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 1"x1"x2"x4-1/2" (C39691)
- Harvey Tool End Mills