Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0500"
Mfr # 956350-C3
Zoro # G7054357
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.3000"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.0485"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 956350-C3
- Zoro # G7054357
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3000" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0485" |
Milling Dia. | 0.0500" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0500" |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Coating | C3 |
Reach | (10x) |
SAE or Metric | SAE |
Overall Reach | 0.5000" (1/2) |
LOC Multiple | (6x) |
Description
0.0500" Cutter DIA x 0.3000" Length of Cut x 0.5000" (1/2) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round End Carbon Steel Fresno Trowel, 60 (CC835-01)
- YMW TAPS Spiral Point Tap, NX NI H3 1/2-13 (385521)
- HUSQVARNA PARALLEL PIN, #X25, 10PK (720182520)
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-1)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115-C8)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Shank Dia.: 0.1181" (907808)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0020", Length of Cut: 0.0030" (13902)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1250" (1/8) (35008)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-900K)
- Harvey Tool Square End Mills