Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0470" (3/64)
Mfr # 47847
Zoro # G7065137
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0700"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 3/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 47847
- Zoro # G7065137
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0700" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 3/64" |
Neck Dia. | 0.0455" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0470" (3/64) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Overall Reach | 0.1410" |
Coating | UN |
Reach | (3x) |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Description
0.0470" (3/64) Cutter DIA x 0.0700" Length of Cut x 0.1410" Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 0)
- MORSE 1/8 in - 1/2 in H.S. STEEL STEP 124423 (SDSS03)
- DRILLCO 5/8, S&D DRILL 1/2 in. SHANK - 1000N (1000N140)
- ZORO SELECT Yoke, Reaming (401-FA)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (49916)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0780" (5/64) (841678-C6)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (51208)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0781" (5/64), Length of Cut: 0.8000" (938978)
- HARVEY TOOL 0.25in. 1/4 Cutter dia x 0.75in. 3/4 Length of Cut Carbide 60° Helix Square End Mill, 3 Flutes (745316)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0937" (3/32) (994193)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (20210500)
- Harvey Tool End Mills