Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0470" (3/64)
Mfr # 34647
Zoro # G7062687
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0710"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 3/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 34647
- Zoro # G7062687
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0710" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 3/64" |
Neck Dia. | 0.0455" |
Cutter Dia. | 0.0470" (3/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
Reach | (8x) |
Overall Reach | 0.3750" (3/8) |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Description
0.0470" (3/64) Cutter DIA x 0.0710" Length of Cut x 0.3750" (3/8) Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48731)
- KOMELON 16 ft. Tape Measure, 3/4" Blade (4916IM)
- CRAFTSMAN Sockets, 1/4" Drive 3/8" 6 Point SAE Sha (CMMT43497)
- DRILL AMERICA 1/4 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC1/4)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0930" (3/32) (972093-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0240", Number of Flutes: 2 (72024)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (999916)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square (801762)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (33615-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0620" (1/16) (13662)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (403-5000)
- Harvey Tool End Mills