Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0450"
Mfr # 982145
Zoro # G7240374
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0670"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 982145
- Zoro # G7240374
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0670" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.0450" |
Neck Dia. | 0.0435" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0450" |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coating | UN |
LOC Multiple | (1.5x) |
Reach | (10x) |
SAE or Metric | SAE |
Overall Reach | 0.4500" |
Description
0.0450" Cutter DIA x 0.0670" Length of Cut x 0.4500" Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20X35, Zinc, Black Satin, Comp: Steel (K0737.2A21X35)
- VIM PRODUCTS Reversible Bit Ratchet; 1/4" & 10mm (HBR1046)
- WIHA Precision Slotted Screwdriver, 3 mm (27278)
- MILWAUKEE TOOL Carbide Teeth Sawzall, 5 Pcs (49-22-5505, 48-00-5201, 48-00-5202)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Number of Flutes: 2 (907808-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16), Finish - Machining: Uncoated (49862)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Finish - Machining: Uncoated (900433)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (35415)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0200" (977320-C3)
- OSG Square End Mill, 1.500" L, 0.125" dia. (496-125111)
- Harvey Tool End Mills