Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0450"
Mfr # 35445-C3
Zoro # G7049746
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0670"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 35445-C3
- Zoro # G7049746
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0670" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.0450" |
Neck Dia. | 0.0435" |
Cutter Dia. | 0.0450" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coating | C3 |
Reach | (12x) |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Overall Reach | 0.5500" |
Description
0.0450" Cutter DIA x 0.0670" Length of Cut x 0.5500" Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 9/16 in. SA Round Die, 5/64-1/8THK (76322)
- PERFORMANCE TOOL 4 In 3 Jaw Gear Puller Gear Puller-3 J, W136P (W136P)
- SUNEX WR SET 7 PC JUMBO METRIC COMBO (SU9707MA)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/4x8IN (50485)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (60308)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115-C8)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0930" (3/32) (874193-C3)
- HARVEY TOOL End Mill for Wood - Square Upcut (809432)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1250" (1/8) (35008)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Number of Flutes: 1 (52508)
- OSG Square End Mill, 2.250" L, 0.125" dia. (462-125011)
- Harvey Tool End Mills