Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0450"
Mfr # 34645
Zoro # G7065478
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0680"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 34645
- Zoro # G7065478
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0680" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.0450" |
Neck Dia. | 0.0435" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0450" |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Overall Reach | 0.3750" (3/8) |
Coating | UN |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Reach | (8x) |
Description
0.0450" Cutter DIA x 0.0680" Length of Cut x 0.3750" (3/8) Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 1016 Leather Sheath for 16-18 oz. Plumb Bob (15-1016)
- KLEIN TOOLS Pro Impact Power Bits, 3/8-Inch Nut Driver 3-Pack (32794)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-2)
- STARRETT Screw Pitch Gage, 4-80TPI, 28 Leaves (474)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3750" (3/8), Number of Flutes: 4 (920624)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Length of Cut: 1/2" (31893-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- HARVEY TOOL 0.0750 in. 1.9 mm Cutter dia. x 0.2250 in. x 3/4 Reach Carbide Square End Mill, 4 Flutes (846175-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0312" (1/32) (49831)
- WIDIA Sq End Mill, 1-1/4" Dia, 3" Cut (343732009)
- Harvey Tool End Mills