Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0450"
Mfr # 33245-C3
Zoro # G7061576
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0680"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 33245-C3
- Zoro # G7061576
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0680" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.0450" |
Neck Dia. | 0.0435" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0450" |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coating | C3 |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Reach | (5x) |
Overall Reach | 0.2250" |
Description
0.0450" Cutter DIA x 0.0680" Length of Cut x 0.2250" Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Bar 1/4" Drive w/ 16 Clips - 17" (J2571)
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 1-1/16in (45-34-2103)
- DRILL AMERICA #33 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD33S)
- WIHA Pozidriv 90mm Power Blade Set, 3 Piece (76091)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16) (60262)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0200" (977320-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Length of Cut: 1/2" (31893-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (48915-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Number of Flutes: 3 (900433-C8)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0100" (982110)
- Harvey Tool End Mills