Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0400"
Mfr # 47840-C3
Zoro # G7065688
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0600"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 47840-C3
- Zoro # G7065688
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0600" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.0400" |
Neck Dia. | 0.0385" |
Cutter Dia. | 0.0400" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
Reach | (3x) |
LOC Multiple | (1.5x) |
Coating | C3 |
Overall Reach | 0.1200" |
Description
0.0400" Cutter DIA x 0.0600" Length of Cut x 0.1200" Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 2-1/4 (CMAH1214A)
- THREAD DETECTIVE Thread Gauge Combo-Lge (TH-COM-L-----HC)
- J.W. WINCO GN451.1-25-25-5/16X18-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-25-5/16-55)
- MAYHEW Pneumatic Hammer 24" (32003)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Finish - Machining: AlTiN (834193-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (929808)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1090" (7/64) (48707)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Overall Length: 2" (44908)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (855916)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (35862)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-090-400)
- Harvey Tool End Mills